1000Base-T Sfp Transceiver For Ruggedcom - Sfp1112-1 - Taa

  • Mfr # AXG97588
  • Zoro # G1832902
product price: 
$
73.79
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Connector Type
RJ-45
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG97588
Zoro #
G1832902
UPC #
841280181160
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking
Standards
TAA Compliant
Compatibility
MSA Compliant
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Item
SFP (mini-GBIC)
Network Technology
1000Base-T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews