1000BASE-T SFP TRANSCEIVER FOR VIPTELA - VIP-SFP-1GE-BASET

  • Mfr # VIP-SFP-1GE-BASET-AX

  • Zoro # G910924653


product price:  $47.49
/ea

Key Features

Interfaces/Ports Details
(1) RJ-45 1000BASE-T LAN
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VIP-SFP-1GE-BASET-AX
Zoro #
G910924653
UPC #
840177846250
Country of Origin
China

Details

Interfaces/Ports Details
(1) RJ-45 1000BASE-T LAN
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Number of Ports
1
Network Technology
1000Base-T
Item
SFP (mini-GBIC) Transceiver
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.