1000BASE-ZX SFP TRANSCEIVER FOR JUNIPER - SRX-SFP-1GE-LH - TAA COMPLIANT

  • Mfr # AXG93706

  • Zoro # G310924727


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG93706
Zoro #
G310924727
UPC #
840177829949
Country of Origin
Taiwan, Province of China

Details

Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-ZX Network
Standards
TAA Compliant
Network Technology
1000Base-ZX
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.