100BASE-FX SFP FOR AVAGO
Mfr # HFBR-57E0APZ-AX
Zoro # G110925283
product price: $49.89
/eaKey Features
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX
Interfaces/Ports Details
(1) 100Base-FX Network
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFBR-57E0APZ-AX
Zoro #
G110925283
UPC #
840177847707
Country of Origin
United States
Details
Ethernet Technology
Fast Ethernet
Item
SFP Transceiver
Network Technology
100Base-FX
Interfaces/Ports Details
(1) 100Base-FX Network
Media Type Supported
Optical Fiber
Application
Optical Network
Compatibility
MSA Compliant
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.