100Base-Fx Sfp For Moxa

  • Mfr # AXG100391
  • Zoro # G1869731
product price: 
$
63.85
/ea

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG100391
Zoro #
G1869731
UPC #
845282093452
Country of Origin
Unknown
Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) 100Base-FX Network
Item
SFP
Network Technology
100Base-FX
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews