100Base-Fx Sfp Transceiver For Fluke - Sfp-100Fx

  • Mfr # SFP-100FX-AX
  • Zoro # G3529481
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
Fast Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFP-100FX-AX
Zoro #
G3529481
UPC #
8412801002978
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
Fast Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Compatibility
MSA Compliant
Item
SFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews