Shop AXIOM
See all product information
Create Account
1000Base-T Sfp Transceiver For Cisco (10-Pack) - Glc-T
- Mfr # GLC-T-10PK
- Zoro # G0936322
product price:Â
$
467.99
/pk of 10, $46.80/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000BASE-T Network
Number of Ports
1
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-T-10PK
- Zoro #
- G0936322
- UPC #
- 845282098969
- Country of Origin
- Unknown
Details
- Features
- Environmentally Friendly
- Application
- Data Networking
- Interfaces/Ports Details
- (1) RJ-45 1000BASE-T Network
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Ethernet Technology
- Gigabit Ethernet
- Item
- SFP (mini-GBIC)
- Connector Type
- RJ-45
- Media Type Supported
- Twisted Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.