Shop AXIOM
See all product information
Create Account
100G QSFP28 TO QSFP28 DAC INFINIBAND EDR CABLE NVIDIA COMPATIBLE 4M
- Mfr # MCP1600-E004E26-AX
- Zoro # G623960177
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
Jacket Material
Copper
End 2 Connection Type
QSFP28 Network
End 1 Connection Type
QSFP28 Network
Cable Length
13.12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCP1600-E004E26-AX
- Zoro #
- G623960177
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 13.12 ft
Details
- For Use With
- Router
- Jacket Material
- Copper
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- End 1 Connection Type
- QSFP28 Network
- Features
- InfiniBand EDR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.