Shop ORTRONICS
See all product information
Create Account
1U SPLICE/PATCH RACK MOUNT
- Mfr # EQ01U-CHC
- Zoro # G016212845
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Steel
Jacket Color
Black
Overall Length
19.1 in
For Use With
Cassette
Features
Removable Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ01U-CHC
- Zoro #
- G016212845
- UPC #
- -
- Country of Origin
- Unknown
- Jacket Material
- Steel
- Jacket Color
- Black
- For Use With
- Cassette
- Features
- Removable Panel
Dimensions
- Overall Length
- 19.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.