Shop AXIOM
See all product information
Create Account
100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 1M
Mfr # QSFP-100G-AOC1M-AX
Zoro # G9609104
original price:Â $307.99 , new price: $276.99 , 10 percent off
new price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Bandwidth
100 Gbps
For Use With
Network Device
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-AOC1M-AX
- Zoro #
- G9609104
- UPC #
- 841280165177
- Country of Origin
- Unknown
Dimensions
- Bandwidth
- 100 Gbps
- Cable Length
- 3.28 ft
Details
- Item
- Optical Cable
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- QSFP28 Network
- For Use With
- Network Device
- Features
- Active Optical Technology (AOT), Flexible
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov