100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 3M
- Mfr # QSFP-100G-AOC3M-AX
- Zoro # G9611028
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Bandwidth - Fiber Optic Cable
100 Gbps
Length - Patch Cord
9.84 ft
Item - Data Cable
Network Cable
Fiber Optic Connector Type
QSFP28 Network; QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-AOC3M-AX
- Zoro #
- G9611028
- UPC #
- 841280165221
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- QSFP28 Network; QSFP28 Network
- Cable Type
- Fiber Optic
- End 2 Connection Type
- QSFP28 Network
- Features
- Active Optical Technology
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 9.84 ft
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.