100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE PALO ALTO COMPATIBLE 1M
- Mfr # PAN-QSFP28-AOC-1M-AX
- Zoro # G623959898
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
Features
AOC Technology
End 2 Connection Type
QSFP28 Network
End 1 Connection Type
QSFP28 Network
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAN-QSFP28-AOC-1M-AX
- Zoro #
- G623959898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- For Use With
- Router
- Features
- AOC Technology
- Item
- Network Cable
- End 2 Connection Type
- QSFP28 Network
- End 1 Connection Type
- QSFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.