10Gbase-Cu Sfp+ Passive Dac Twinax Cable Arista Compatible 5M
- Mfr # DAC-SFP-10GE-5M-AX
- Zoro # G9545438
product price:Â
$
71.29
/ea
Key Features
Cable Type
Twinaxial
Cable Length
16.40 ft
Features
Passive
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAC-SFP-10GE-5M-AX
- Zoro #
- G9545438
- UPC #
- 841280162305
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Connector on Second End Details
- (1) SFP+ Network
- Connector on First End Details
- (1) SFP+ Network
- Data Transfer Rate
- 10 Gbit/s
- Device Supported
- Network Device, Router, Switch
Dimensions
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.