100Gbase-Cr4 Qsfp28 Passive Dac Cable Dell Compatible 1M
- Mfr # 470-ABPY-AX
- Zoro # G9705537
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP28
Color
Black
Cable Length
3.28 ft
Features
Passive
Device Supported
Network Device, Server, Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470-ABPY-AX
- Zoro #
- G9705537
- UPC #
- 841280180606
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Cable Type
- QSFP28
- Color
- Black
- Item
- Network Cable
- Features
- Passive
- Device Supported
- Network Device, Server, Switch
- Compatibility
- Dell Switches: Dell Networking S6100, Dell Networking Z9100 , Dell Networking S6100-ON, Dell Networking Z9100-ON Dell Servers: PowerEdge R640, PowerEdge C6320, PowerEdge C6320P, PowerEdge R940, PowerEdge R740XD, PowerEdge R740
- Connector on First End Details
- (1) QSFP28 Network - Male
- Connector on Second End Details
- (1) QSFP28 Network - Male
- Data Transfer Rate
- 100 Gbit/s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.