10Gbase-Cu Sfp+ Passive Dac Cable For Fortinet 1M -
- Mfr # SP-CABLE-FS-SFP+1-AX
- Zoro # G9603538
product price:Â
$
45.55
/ea
Key Features
Cable Type
SFP+
Color
Black
Cable Length
3.28 ft
Features
Passive
Connector Type on First End
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-CABLE-FS-SFP+1-AX
- Zoro #
- G9603538
- UPC #
- 841280163883
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Cable Type
- SFP+
- Color
- Black
- Item
- Network Cable
- Features
- Passive
- Connector Type on First End
- SFP+ Network
- Device Supported
- Network Device
- Data Transfer Rate
- 10 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.