100GBASE-CR4 QSFP28 PASSIVE DAC CABLE DELL COMPATIBLE 1M - TAA COMPLIANT
- Mfr # AXG99136
- Zoro # G723564220
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
Jacket Material
Copper
For Use With
Switch
End 2 Connection Type
QSFP28 Network
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99136
- Zoro #
- G723564220
- UPC #
- 198105036854
- Country of Origin
- China
- Jacket Material
- Copper
- For Use With
- Switch
- End 2 Connection Type
- QSFP28 Network
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.