Shop AXIOM
See all product information
Create Account
St/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 40M
- Mfr # STSTSD9Y-40M-AX
- Zoro # G0060099
product price:Â
$
75.45
/ea
Key Features
Core Dimension
9 µm
Jacket Color
Yellow
Mode
Single Mode
End 1 Connection Type
ST Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTSD9Y-40M-AX
- Zoro #
- G0060099
- UPC #
- 841280195181
- Country of Origin
- Unknown
- Jacket Color
- Yellow
- Mode
- Single Mode
- End 1 Connection Type
- ST Network - Male
- For Use With
- Network Device
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 131.23 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.