CATALYST CW9800M WIRELESS CONTROLLER FOR EDU USE
- Mfr # EDU-CW9800M
- Zoro # G616265128
product price:Â
$
61,026.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
Frequency Band
6 GHz
Data Encryption
Yes
Data Link Protocols
TCP/IP
Network Band
Single Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDU-CW9800M
- Zoro #
- G616265128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.7 in
- Width
- 17.3 in
Details
- Item
- Wireless LAN Controller
- Standards
- Frequency Band
- 6 GHz
- Data Encryption
- Yes
- Data Link Protocols
- TCP/IP
- Network Band
- Single Band
- AI-powered
- Yes
- Communication Protocols
- SNMP, TCP/IP, HTTPS, SNTP, Telnet, RADIUS, SSH, SNMPv1/v2c/v3, HTTP, TFTP
- Form Factor
- Rack-mountable
- Power Consumption
- 350 W
- High Availability Supported
- Yes
- Management Port
- Yes
- Encryption Standard
- WPA3, TLS 1.0, RSA 2048-bit, SSL, WPA2, MD5, AES, TLS 1.3, RSA 1024-bit, TLS 1.2, MD5-96, RC4 128-bit, SHA-1, EAP-TLS, 3DES, EAP, AES-CBC, DES-CBC
- Ethernet Technology
- 25 Gigabit Ethernet, Gigabit Ethernet, 10 Gigabit Ethernet
- Product Line
- Catalyst
- Total Number of Expansion Slots
- 6
- USB Standard
- USB 3.0
- USB
- Yes
- Wi-Fi Generation
- Wi-Fi 6
- Wireless LAN Standard
- IEEE 802.11a/b/d/e/g/k/n/r/u/w/ac/ax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.