100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR GIGAMON - Q28-513
Mfr # Q28-513-AX
Zoro # G310924871
product price: $1,373.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q28-513-AX
Zoro #
G310924871
UPC #
840177849305
Country of Origin
United States
Details
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Fiber Optic Mode
Single-mode
Item
QSFP28 Module
Number of Ports
1
Network Technology
100GBase-CWDM4
Ethernet Technology
100 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.