Shop AXIOM
See all product information
Create Account
100GBASE-ER4L QSFP28 TRANSCEIVER FOR EXTREME - 100G-ER4LT-QSFP40K
- Mfr # 100G-ER4LT-QSFP40KM-AX
- Zoro # G810925101
product price:Â
$
5,213.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
40 km
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBASE-ER4L Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100G-ER4LT-QSFP40KM-AX
- Zoro #
- G810925101
- UPC #
- 840177851803
- Country of Origin
- China
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
- Max. Distance Supported
- 40 km
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 100GBASE-ER4L Network
- Fiber Optic Mode
- Single-mode
- Compatibility
- Routers, Switches, MSA Compliant .
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBase-ER4L
- Item
- QSFP28 Transceiver
- Application
- Data Networking
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.