by Eaton SRVRTBAR48SGL Mounting Bracket for Rack Enclosure, PDU - Black - 2
- Mfr # SRVRTBAR48SGL
- Zoro # G215086377
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Width
2.43 in
Depth
0.80 in
Height
86.50 in
Compatibility
SmartRack 48U floor-standing Rack Enclosures
Package Contents
2 x Single-Width Vertical Cable Management Bars, Rack-mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRVRTBAR48SGL
- Zoro #
- G215086377
- UPC #
- 37332262943
- Country of Origin
- China
Dimensions
- Width
- 2.43 in
- Depth
- 0.80 in
- Height
- 86.50 in
Details
- Item
- Mounting Bracket
- Compatibility
- SmartRack 48U floor-standing Rack Enclosures
- Package Contents
- 2 x Single-Width Vertical Cable Management Bars, Rack-mounting Hardware
- Features
- Cable Management
- Environmentally Friendly
- Yes
- Device Supported
- Rack Enclosure, PDU
- Color
- Black
- Application
- Telecommunication
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Compatible With
- SmartRack 48U floor-standing Rack Enclosures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.