100GBASE-ER4L QSFP28 TRANSCEIVER FOR JUNIPER - QSFP-100G-ER4L - TAA COMPLI

  • Mfr # AXG101331

  • Zoro # G310924642


product price:  $2,534.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
100GBase-ER4L
Compatibility
MSA Compliant
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG101331
Zoro #
G310924642
UPC #
840177852329
Country of Origin
Taiwan, Province of China

Details

Item
QSFP28 Module
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
100GBase-ER4L
Compatibility
MSA Compliant
Connector Type
LC
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.