100GBASE-LR4 CFP4 FOR BTI
Mfr # CFP4-100G-LR4-AX
Zoro # G210924834
product price: $22,838.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) 100GBase-LR4 Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP4-100G-LR4-AX
Zoro #
G210924834
UPC #
841280122941
Country of Origin
China
Details
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) 100GBase-LR4 Network
Item
CFP4 Module
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Network Technology
100GBase-LR4
Compatibility
MSA Compliant
Connector Type
LC
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.