100GBASE-SR4 QSFP28 TRANSCEIVER FOR DELL - 407-BBWV
Mfr # 407-BBWV-AX
Zoro # G910924844
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 100GBase-SR4 Network
Number of Ports
1
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBWV-AX
Zoro #
G910924844
UPC #
840177848216
Country of Origin
United States
Details
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 100GBase-SR4 Network
Number of Ports
1
Compatibility
MSA Compliant
Item
QSFP28 Transceiver
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.