Shop AXIOM
See all product information
Create Account
100GBASE-SR4 QSFP28 TRANSCEIVER FOR F5 NETWORKS - F5-UPG-QSFP28-SR
- Mfr # F5-UPG-QSFP28-SR4-AX
- Zoro # G910925186
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Connector Type
MPO-12
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5-UPG-QSFP28-SR4-AX
- Zoro #
- G910925186
- UPC #
- 840177850790
- Country of Origin
- China
- Application
- Data Networking
- Number of Ports
- 1
- Ethernet Technology
- 100 Gigabit Ethernet
- Connector Type
- MPO-12
- Item
- QSFP28 Transceiver
- Interfaces/Ports Details
- (1) MPO-12 100GBase-SR4 Network
- Green Environmental Attribute
- Environmentally Friendly
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Multi-mode
- Network Technology
- 100GBase-SR4
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.