100Gbase-Sr4 Qsfp28 Transceiver For Mellanox - Mma1B00-C100D

  • Mfr # MMA1B00-C100D-AX
  • Zoro # G3594496
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Standards
MSA Compliant
Features
Environmentally Friendly
Connector Type
MPO
Single Mode/Multi-Mode
Multi-Mode
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MMA1B00-C100D-AX
Zoro #
G3594496
UPC #
841280167690
Country of Origin
Unknown

Details

Standards
MSA Compliant
Features
Environmentally Friendly
Connector Type
MPO
Single Mode/Multi-Mode
Multi-Mode
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Type
QSFP28
Total Number of Ports
1
Network Technology
100GBase-SR4
Interface Details
1 x MPO 100GBase-SR4 Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews