Shop TRIPP LITE
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
by Eaton SR42UBSP1 Rack Enclosure Server Cabinet Shock Pallet - 42U - 19" - 19" 42U
- Mfr # SR42UBSP1
- Zoro # G114909340
product price:Â
$
2,194.99
/ea
Key Features
Width
23.6 in
Depth
43 in
Height
78.5 in
Rack Width
19 in
Rack Height
42U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR42UBSP1
- Zoro #
- G114909340
- UPC #
- 37332137401
- Country of Origin
- China
- Item
- Rack Cabinet
- Package Contents
- SmartRack SR42UB 42U Standard Enclosure with Doors and Side Panels - Shock Pallet
- Color
- Black
- Product Line
- SmartRack
Dimensions
- Width
- 23.6 in
- Depth
- 43 in
- Height
- 78.5 in
- Rack Width
- 19 in
- Rack Height
- 42U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.