Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100MBPS-2.7GBP SFP

  • Mfr # SFPC12-MR27-AX

  • Zoro # G310924673


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Network Technology
OC-48/STM-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPC12-MR27-AX
Zoro #
G310924673
UPC #
840177885242
Country of Origin
China

Details

Item
SFP Module
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Network Technology
OC-48/STM-16
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Max. Distance Supported
120 km
Max. Data Transfer Rate
2.70 Gbit/s
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.