10/100/1000Mbs Dual Port Rj45 Pcie X4 Nic Card For Hp - Fh969Aa
- Mfr # FH969AA-AX
- Zoro # G0685232
product price:Â
$
92.79
/ea
Key Features
Form Factor
Plug-in Card
Width
0.7 in
Media Type Supported
Twisted Pair
Height
5.7 in
Number of Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH969AA-AX
- Zoro #
- G0685232
- UPC #
- 841280109607
- Country of Origin
- Unknown
Dimensions
- Width
- 0.7 in
- Height
- 5.7 in
Details
- Item
- Gigabit Ethernet Card
- Form Factor
- Plug-in Card
- Media Type Supported
- Twisted Pair
- Number of Ports
- 2
- Number of Network (RJ-45) Ports
- 2
- Network Standard
- 10/100/1000Base-T
- Host Interface
- PCI Express 2.1 x4
- Device Supported
- Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.