Iolan Sdg1 Db25 Device Server
- Mfr # 04031844
- Zoro # G4406318
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Height
0.9"
Width
3.5"
Depth
2.5"
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Interface Ports
Software selectable EIA232/422/485 on DB25F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04031844
- Zoro #
- G4406318
- UPC #
- 734660318440
- Country of Origin
- Canada
- Serial Port Speeds
- 300bps to 230Kbps with customizable baud rate support
- Interface Ports
- Software selectable EIA232/422/485 on DB25F
- Input Voltage
- 12v DC
- Product Type
- Device Server
- Number of Ports
- (1) RJ-45, (1) Serial Ports
- Processor Speed
- 600 MHz
Dimensions
- Height
- 0.9"
- Width
- 3.5"
- Depth
- 2.5"
Description
IOLAN SDG1 DB25 Device Server: 1 x DB25F connector with software selectable RS232/422/485 interface, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.