Shop AXIOM
See all product information
Create Account
10/100/1000Mbs Quad Port RJ45 PCIe x4 NIC Card for HP - 811546-B21
- Mfr # 811546-B21-AX
- Zoro # G0788248
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
4
Width
0.6 in
Device Supported
Server
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811546-B21-AX
- Zoro #
- G0788248
- UPC #
- 841280112348
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Number of Ports
- 4
- Device Supported
- Server
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 4
- Host Interface
- PCI Express 2.1 x4
- Form Factor
- Plug-in Card
- Network Standard
- 10/100/1000Base-T
Dimensions
- Width
- 0.6 in
- Height
- 5.9 in
- Depth
- 2.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.