AXIOM 10/100/1000MBS QUAD PORT RJ45 PCIE X4 NIC CARD FOR HP - P21106-B21

  • Mfr # P21106-B21-AX

  • Zoro # G110873348


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Includes
HP Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Operating System
Windows Server 2012
Number of Ports
4
Application
Network
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P21106-B21-AX
Zoro #
G110873348
UPC #
840177886027
Country of Origin
China

Dimensions

Width
0.6 in
Height
5.9 in

Details

Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Includes
HP Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Operating System
Windows Server 2012
Number of Ports
4
Application
Network
Host Interface
PCI Express x4
Device Supported
Server, Workstation
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Chipset Manufacturer
Intel
Max. Data Transfer Rate
1000 Mbit/s
Chipset Model
JL82576EB
Number of Network (RJ-45) Ports
4
Operating System Compatibility
Linux 5.6, Windows Server 2003 x32, Windows Server 2008 x32, Windows 8.1 x64, Windows 7 x64, Windows 8.1 x32, Windows Vista x32, Windows Server 2008 R2, Windows 7 x32, Windows Vista x64, Windows 8 x32, Windows Server 2003 x64, Windows Server 2012 x64, Windows Server 2012, Linux 10, Windows Server 2008 x64, Linux 6.x, Linux 2.6.30, Linux 11, Windows 8 x64, FreeBSD 7.2, Windows Server 2012 R2 x64, Windows Server 2012 R2, Windows Server 2008 R2 x64
Maximum Data Transfer Rate
1000-Mbit/s
Network Standard
10/100/1000Base-T
Form Factor
Plug-in Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.