Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Solarflare - Sfn5122F
- Mfr # SFN5122F-AX
- Zoro # G0690126
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Card
Height
6.5 in
Number of Ports
2
Network Standard
10GBase-X
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFN5122F-AX
- Zoro #
- G0690126
- UPC #
- 841280110634
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Form Factor
- Plug-in Card
- Number of Ports
- 2
- Network Standard
- 10GBase-X
- Media Type Supported
- Optical Fiber
- Host Interface
- PCI Express 2.0 x8
- Expansion Slot Type
- SFP+
- Device Supported
- Server
Dimensions
- Height
- 6.5 in
- Width
- 0.5 in
- Depth
- 2.7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.