10/100/1000Mbs Quad Port Rj45 Pcie X4 Nic Card For Ibm - 49Y4240
- Mfr # 49Y4240-AX
- Zoro # G0690546
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Width
0.6 in
Number of Ports
4
Depth
2.2"
Height
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49Y4240-AX
- Zoro #
- G0690546
- UPC #
- 841280109713
- Country of Origin
- Unknown
Dimensions
- Width
- 0.6 in
- Depth
- 2.2"
- Height
- 5.9 in
Details
- Item
- Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 4
- Host Interface
- PCI Express 2.1 x4
- Number of Network (RJ-45) Ports
- 4
- Network Technology
- 10/100/1000Base-T
- Media Type Supported
- Twisted Pair
- Form Factor
- Plug-in Card
- Device Supported
- Server
- Network Standard
- 10/100/1000Base-T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.