Shop AXIOM
See all product information
Create Account
40Gbs Dual Port Qsfp+ Pcie 3.0 X8 Nic Card For Hp - 764284-B21
- Mfr # 764284-B21-AX
- Zoro # G9458489
product price:Â
$
883.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Connector Type
PCI Express 3.0 x8
Depth
2.7 in
Width
0.5 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 764284-B21-AX
- Zoro #
- G9458489
- UPC #
- 841280151224
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.7 in
- Width
- 0.5 in
- Height
- 6.5 in
Details
- Item
- 40Gigabit Ethernet Card
- Compatible With
- Server
- Connector Type
- PCI Express 3.0 x8
- Number of Ports
- 2
- Network Technology
- 40GBase-X
- Media Type Supported
- Optical Fiber
- Expansion Slot Type
- QSFP+
- Form Factor
- Plug-in Card
- Device Supported
- Server
- Network Standard
- 40GBase-X
- Host Interface
- PCI Express 3.0 x8
- Includes
- HP 40Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.