Shop AXIOM
See all product information
Create Account
10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Intel - E10G42Btda
- Mfr # E10G42BTDA-AX
- Zoro # G0694752
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Width
0.5"
Depth
2.7"
Height
6.5"
Number of Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E10G42BTDA-AX
- Zoro #
- G0694752
- UPC #
- 841280110474
- Country of Origin
- Unknown
- Item
- 10Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 2
- Expansion Slot Type
- SFP+
- Host Interface
- PCI Express 2.0 x8
- Media Type Supported
- Optical Fiber
- Form Factor
- Plug-in Card
- Network Technology
- 10GBase-X
Dimensions
- Width
- 0.5"
- Depth
- 2.7"
- Height
- 6.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.