10/100/1000MBS SINGLE PORT RJ45 PCIE X1 NIC CARD FOR HP - E0X95AA

  • Mfr # E0X95AA-AX

  • Zoro # G814884879


product price: $56.69
/ea

Key Features

Width
0.6 in
Number of Ports
1
Depth
2.2 in
Height
3.9 in
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0X95AA-AX
Zoro #
G814884879
UPC #
841280113574
Country of Origin
China

Dimensions

Width
0.6 in
Depth
2.2 in
Height
3.9 in

Details

Item
Gigabit Ethernet Card
Number of Ports
1
Number of Network (RJ-45) Ports
1
Network Technology
1000Base-T
Device Supported
Workstation
Media Type Supported
Twisted Pair
Host Interface
PCI Express 1.1 x1
Network Standard
1000Base-T
Form Factor
Plug-in Card

Description

AXIOM 10/100/1000MBS SINGLE PORT RJ45 PCIE X1 NIC CARD FOR HP - E0X95AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.