Shop AXIOM
See all product information
Create Account
10/100/1000Mbs Single Port Rj45 Pcie X1 Nic Card - Pcie-1Rj45-Ax
- Mfr # PCIE-1RJ45-AX
- Zoro # G0696767
product price:Â
$
49.49
/ea
Key Features
Compatible With
Server
Number of Ports
1
Depth
2.2"
Height
3.9 in
Width
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCIE-1RJ45-AX
- Zoro #
- G0696767
- UPC #
- 841280110924
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 1
- Network Technology
- 10/100/1000Base-T
- Host Interface
- PCI Express 1.1 x1
- Form Factor
- Plug-in Card
- Number of Network (RJ-45) Ports
- 1
- Media Type Supported
- Twisted Pair
Dimensions
- Depth
- 2.2"
- Height
- 3.9 in
- Width
- 0.6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.