Shop AXIOM
See all product information
Create Account
1024X64 DDR5-4800, PC5-38400, 288P, 1.1V, CL40, DDR5 UDIMM (1024X16)
- Mfr # AX54800N40H/16GK
- Zoro # G922915762
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.10 V
Bandwidth
4800 MHz
Number of Modules
2
Memory Storage
16 GB
Memory Standard
DDR5-4800/PC5-38400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX54800N40H/16GK
- Zoro #
- G922915762
- UPC #
- 198105035055
- Country of Origin
- China
- Item
- RAM Module
- Voltage
- 1.10 V
- Number of Modules
- 2
- Memory Storage
- 16 GB
- Memory Standard
- DDR5-4800/PC5-38400
- Data Transfer Speed
- 4.80 GTps
- Number of Pins
- 288
Dimensions
- Bandwidth
- 4800 MHz
Description
AXIOM 1024X64 DDR5-4800, PC5-38400, 288P, 1.1V, CL40, DDR5 UDIMM (1024X16)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.