Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm For Lenovo - 31P9834, 31P9835
- Mfr # 31P9835-AX
- Zoro # G0263327
product price:Â
$
67.79
/ea
Key Features
Length
2.7 in
Number of Pins
200
Bandwidth
333 MHz
Memory Storage
1 GB
Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31P9835-AX
- Zoro #
- G0263327
- UPC #
- 845282010602
- Country of Origin
- Unknown
- Number of Pins
- 200
- Memory Storage
- 1 GB
- Item
- RAM Module
- Memory Standard
- DDR-333/PC-2664
Dimensions
- Length
- 2.7 in
- Bandwidth
- 333 MHz
- Width
- 1.3 in
- Thickness
- 149.6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.