Shop AXIOM
See all product information
Create Account
10Ft Cat5E 350Mhz Patch Cable Molded Boot (Black)
- Mfr # C5EMB-K10-AX
- Zoro # G0551666
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
10 ft
Cable Type
Category 5e
Item - Data Cable
Patch Cable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EMB-K10-AX
- Zoro #
- G0551666
- UPC #
- 845282086621
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Cable Type
- Category 5e
- Item - Data Cable
- Patch Cable
- Color
- Black
- Frequency
- 350 MHz
- Wire Gauge
- 24 AWG
- Features
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 5e
- Cable Jacket Color
- Black
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Length - Patch Cord
- 10 ft
- Wire Size
- 24 AWG
- Cable Length
- 10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.