Shop AXIOM
See all product information
Create Account
10FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104445
- Zoro # G223960331
product price:Â
$
22.29
/ea
Key Features
Cable Length
10 ft
Performance Category
Category 6a
Wire Size
26 AWG
Cable Jacket Color
Black
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG104445
- Zoro #
- G223960331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 26 AWG
Details
- Performance Category
- Category 6a
- Cable Jacket Color
- Black
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.