Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP,
- Mfr # N201P-006-BL
- Zoro # G016429458
product price:Â
$
8.29
/ea
Key Features
Cable Jacket Color
Blue
Wire Size
23 AWG
End 1 Connection Type
RJ-45
Cable Length
6 ft
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201P-006-BL
- Zoro #
- G016429458
- UPC #
- 37332242464
- Country of Origin
- China
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 6 ft
Details
- Cable Jacket Color
- Blue
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6
- Item
- Network Cable
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP, Blue, 6 ft. 1.83 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.