10Gbase-Aoc Sfp+ Active Optical Cable 10M
- Mfr # SFP-10GB-AOC10M-AX
- Zoro # G9616339
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
For Use With
Network Device
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SFP+ Network - Male; SFP+ Network - Male
Length - Patch Cord
32.81 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10GB-AOC10M-AX
- Zoro #
- G9616339
- UPC #
- 841280175077
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 32.81 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Cable Length
- 32.81 ft
Details
- Color
- Orange
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SFP+ Network - Male; SFP+ Network - Male
- Features
- Active Optical Technology (AOT)
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- End 1 Connection Type
- SFP+ Network - Male
- End 2 Connection Type
- SFP+ Network - Male
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.