Shop AXIOM
See all product information
Create Account
10Gbase-Aoc Sfp+ Active Optical Cable Cisco Compatible 15M
- Mfr # SFP-10G-AOC15M-AX
- Zoro # G9585837
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
SFP+ Network; SFP+ Network
Length - Patch Cord
49.21 ft
Features
Active Optical Technology (AOT)
For Use With
Network Device
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-AOC15M-AX
- Zoro #
- G9585837
- UPC #
- 841280164835
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- SFP+ Network; SFP+ Network
- Features
- Active Optical Technology (AOT)
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
Dimensions
- Length - Patch Cord
- 49.21 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.