Shop AXIOM
See all product information
Create Account
10Gbase-Aoc Sfp+ Active Optical Cable For Brocade 1M -
- Mfr # 10GE-SFPP-AOC-0101-AX
- Zoro # G9590317
product price:Â
$
97.45
/ea
Key Features
Fiber Optic Connector Type
SFP+ Network - Male; SFP+ Network - Male
Bandwidth - Fiber Optic Cable
10 Gbps
Features
AOC Technology
Length - Patch Cord
3.28 ft
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10GE-SFPP-AOC-0101-AX
- Zoro #
- G9590317
- UPC #
- 841280162909
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- SFP+ Network - Male; SFP+ Network - Male
- Features
- AOC Technology
- Color
- Orange
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SFP+ Network - Male
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network - Male
- Item
- Network Cable
- Jacket Color
- Orange
Dimensions
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Length - Patch Cord
- 3.28 ft
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.