Shop AXIOM
See all product information
Create Account
10GBASE-BX10-U SFP+ FOR UBIQUITI
- Mfr # UF-SM-10G-S-U-AX
- Zoro # G310925069
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBASE-BX10-U
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF-SM-10G-S-U-AX
- Zoro #
- G310925069
- UPC #
- 840177853005
- Country of Origin
- United States
- Connector Type
- LC
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
- Network Technology
- 10GBASE-BX10-U
- Compatibility
- MSA Compliant
- Ethernet Technology
- 10 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC Simplex 10GBase-BX10-U Network
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Item
- SFP+ Transceiver
- Application
- Data Networking
- Max. Distance Supported
- 10 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.