25Gbase-Sr Sfp28 Transceiver For Ruckus - E25G-Sfp28-Sr
- Mfr # E25G-SFP28-SR-AX
- Zoro # G1895771
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Network Technology
25GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA CompliantIntel Ethernet Network Adapter XXV710
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E25G-SFP28-SR-AX
- Zoro #
- G1895771
- UPC #
- 841280186868
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Network Technology
- 25GBase-SR
- Ethernet Technology
- 10 Gigabit Ethernet
- Compatibility
- MSA CompliantIntel Ethernet Network Adapter XXV710
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) 25GBase-SR Network
- Item
- SFP28
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.