10GBASE-BX40-U SFP+ FOR FORTINET
Mfr # FN-TRAN-SFP+BD27-AX
Zoro # G610925080
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Features
Bi-Directional (BiDi)
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-SFP+BD27-AX
Zoro #
G610925080
UPC #
840177888649
Country of Origin
China
Details
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Features
Bi-Directional (BiDi)
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-BX30-U
Interfaces/Ports Details
(1) 10GBase-BX30-U Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.