Shop LANTRONIX
See all product information
Create Account
SLC KIT WITH G520 G526GP1AS1 INDUSTRY PACK LTE CAT 4 ROUTER FOR CANADA, USA; 520-0165-00 POWER
- Mfr # G526GP1AS1B01
- Zoro # G416425166
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Broadband Transmission Technology
Ethernet, Cellular
Cellular Data Connectivity Technology
LTE
Number of Network (RJ-45) Ports
2
Ethernet Technology
Fast Ethernet
Package Contents
G520 Wireless Router Power Supply Antenna RJ45 Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G526GP1AS1B01
- Zoro #
- G416425166
- UPC #
- 783384000000
- Country of Origin
- China
- Item
- Wireless Router
- Broadband Transmission Technology
- Ethernet, Cellular
- Cellular Data Connectivity Technology
- LTE
- Number of Network (RJ-45) Ports
- 2
- Ethernet Technology
- Fast Ethernet
- Package Contents
- G520 Wireless Router Power Supply Antenna RJ45 Cable
- Number of External Antennas
- 2
- Total Number of Antennas
- 2
- Environmentally Friendly
- Yes
- VPN Supported
- Yes
Dimensions
- Height
- 1 in
- Width
- 5.2 in
- Depth
- 3.2 in
Description
SLC KIT WITH G520 G526GP1AS1 INDUSTRY PACK LTE CAT 4 ROUTER FOR CANADA, USA; 520-0165-00 POWER SUPPLY. 1X A33H0, 1 X CAT5E CABLE ACC-500-110-R, QSG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.